RadioRA 2, 7-Button Keypad, Hot

Item #: 0315828

Cat #: RRD-W7B-HT

UPC: 027557772723

Company wide:
0 in stock
Documents & Guides
Keypad for RadioRA 2, 7 Button, Color: Hot.

Overview

Keypad for RadioRA 2, 7 Button, Color: Hot.

RadioRA 2 Wall-mounted Keypad, 7-button in hot

Also known as: 027557772723, RRD-W7B-HT, LUTRRDW7BHT

Specifications

Type: Keypad, 7 Button
Color: Hot
Mounting: Knuckle
Family / Style: RadioRA 2
Type: Keypad, 7 Button
Mounting: Knuckle
Color: Hot
Family / Style: RadioRA 2