RadioRA 2, 7-Button Keypad, Almond

Item #: 0315824

Cat #: RRD-W7B-AL

UPC: 027557772624

Company wide:
0 in stock
Documents & Guides
Keypad for RadioRA 2, 7 Button, Color: Almond.

Overview

Keypad for RadioRA 2, 7 Button, Color: Almond.

RadioRA 2 Wall-mounted Keypad, 7-button in almond

Also known as: 027557772624, RRD-W7B-AL, LUTRRDW7BAL

Specifications

Type: Keypad, 7 Button
Color: Almond
Mounting: Knuckle
Family / Style: RadioRA 2
Type: Keypad, 7 Button
Mounting: Knuckle
Color: Almond
Family / Style: RadioRA 2