12/3, IG, MC, Aluminum Armor, Solid, 250'

Item #: 0315822

Cat #: 123MCSTLIGX250

UPC: 077680195678

Company wide:
0 in stock
Documents & Guides
12/3 Copper Conductors with Dual Isolated Ground, 600V, Interlocked Aluminum Armor, Solid, Wire Colors (120 Volt): Red, Green, Black, White, Green. O.D.: .565", 250 Ft. Coil

Overview

12/3 Copper Conductors with Dual Isolated Ground, 600V, Interlocked Aluminum Armor, Solid, Wire Colors (120 Volt): Red, Green, Black, White, Green. O.D.: .565", 250 Ft. Coil

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680195678, 123MCSTLIGX250

Specifications

Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Color: Black/White/Red
Package Type: Coil
Length: 250 ft
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Package Type: Coil
Conductors: 3
Material: Copper
Volts AC: 600
Color: Black/White/Red