MC Cable, Isolated Ground, Steel Flex, 12/2 Solid, Black/White, 250'

Item #: 0315820

Cat #: 122MCSTLIGX250

UPC: 077680195562

$ 1.86 FT
Company wide:
3,250 in stock
Documents & Guides
12/2 Copper Conductors with Dual Isolated Ground, 600V, Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Green, Black, White, Green. O.D.: .530"

Overview

12/2 Copper Conductors with Dual Isolated Ground, 600V, Interlocked Steel Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): Green, Black, White, Green. O.D.: .530"

MC TUFF IG Type MC Cable, Traditional Lightweight, With Isolated Ground And Neutral, 2 Conductors, 12 AWG Conductor And Ground, Solid Copper, Outside Diameter: 0.53 IN, 600 V, 90 DEG C (Dry), THHN Insulation, Polypropylene Tape Shield, Galvanized Interlocking Steel Strip (Blue Striped) Armor, Color: 120/208 V: Black, White, Green, Green With Yellow Stripe, 250 FT Coil, Weight: 186 LB/1000 FT, UL 83, 1479, 1569, 1581, 2556 File Number E80042, UL File Number R-14141, NEC 230.43, 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, Federal Specification A-A-59544 (Formerly J-C-30B), Meets OSHA And HUD Requirements, ISO 9001 Certified

Also known as: 077680195562, 122MCSTLIGX250, mc

Specifications

Length: 250 ft
Conductors: 2
Jacket: Steel
Gauge: 12 AWG
Material: Copper
Color: Black/White
Volts AC: 600
Stranding: Solid
Package Type: Coil
Length: 250 ft
Jacket: Steel
Material: Copper
Volts AC: 600
Package Type: Coil
Conductors: 2
Gauge: 12 AWG
Color: Black/White
Stranding: Solid