RadioRA 2 Wall Mount Keypad, Taupe

Item #: 0315781

Cat #: RRD-W5BRLIR-TP

UPC: 027557772334

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: Taupe.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: Taupe.

RadioRA 2 Wall-mounted Keypad, 5-button with raise/lower and IR receiver on insert in taupe

Also known as: 027557772334, RRD-W5BRLIR-TP, LUTRRDW5BRLIRTP

Specifications

Type: Keypad, 5 Button
Color: Taupe
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 5 Button
Volts AC: 120
Wattage: 0.600
Color: Taupe
Mounting: Knuckle
Family / Style: RadioRA 2