RadioRA 2 Wall Mount Keypad, Snow

Item #: 0315776

Cat #: RRD-W5BRLIR-SW

UPC: 027557772310

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: Snow.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: Snow.

RadioRA 2 Wall-mounted Keypad, 5-button with raise/lower and IR receiver on insert in snow

Also known as: 027557772310, RRD-W5BRLIR-SW, LUTRRDW5BRLIRSW

Specifications

Type: Keypad, 5 Button
Color: Snow
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 5 Button
Volts AC: 120
Wattage: 0.600
Color: Snow
Mounting: Knuckle
Family / Style: RadioRA 2