Credenza Plug-In Dimmer, Brown

Item #: 0315767
Cat #: TT-300H-BR
UPC: 027557014458
Call for price
Company wide:
0 in stock
Documents & Guides
Credenza Plug-In Dimmer Switch, 300W, Single-Pole, Incadescent/Halogen, Color: Brown

Overview

Credenza Plug-In Dimmer Switch, 300W, Single-Pole, Incadescent/Halogen, Color: Brown
Credenza Lamp Dimmer, Incandescent/Halogen, Single-pole, 300W in brown
Also known as: 027557014458, TT-300H-BR, LUTTT300HBR

Specifications

Color: Brown
Type: Plug In, Slide, Locator Light, Single-Pole
Volts AC: 120
Wattage: 300
Poles: 1
Mounting: Plug
Dimmable: Yes
Light Technology: Halogen
Color: Brown
Volts AC: 120
Poles: 1
Dimmable: Yes
Type: Plug In, Slide, Locator Light, Single-Pole
Wattage: 300
Mounting: Plug
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)