RadioRA 2 Wall Mount Keypad, Brown

Item #: 0315743

Cat #: RRD-W5BRLIR-BR

UPC: 027557772143

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: Brown.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: Brown.

RadioRA 2 Wall-mounted Keypad, 5-button with raise/lower and IR receiver on insert in brown

Also known as: 027557772143, RRD-W5BRLIR-BR, LUTRRDW5BRLIRBR

Specifications

Color: Brown
Type: Keypad, 5 Button
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Color: Brown
Volts AC: 120
Wattage: 0.600
Type: Keypad, 5 Button
Mounting: Knuckle
Family / Style: RadioRA 2