RadioRA 2 Wall Mount Keypad, Black

Item #: 0315739

Cat #: RRD-W5BRLIR-BL

UPC: 027557772136

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: Black.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, On/Off, Color: Black.

RadioRA 2 Wall-mounted Keypad, 5-button with raise/lower and IR receiver on insert in black

Also known as: 027557772136, RRD-W5BRLIR-BL, LUTRRDW5BRLIRBL

Specifications

Type: Keypad, 5 Button
Volts AC: 120
Color: Black
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 5 Button
Color: Black
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2