Fan Control, Slide, 1 Pole, Brown

Item #: 0315727

Cat #: SFS-5EH-BR

UPC: 027557688420

$ 42.85 EA
Company wide:
0 in stock
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Brown.

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Brown.

Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A, clamshell packaging in brown

Also known as: 027557688420, SFS-5EH-BR, LUTSFS5EHBR

Specifications

Color: Brown
Volts AC: 120
Mounting: Surface
Poles: 1
Type: Variable Speed
Color: Brown
Mounting: Surface
Type: Variable Speed
Volts AC: 120
Poles: 1