RadioRA 2 Wall Mount Keypad, Hot

Item #: 0315726

Cat #: RRD-W5BRL-HT

UPC: 027557980920

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, Color: Hot.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, Color: Hot.

RadioRA2 designer keypad, 5 button with Raise/Lower keypad, simple and elegant way to operate lights, shades /draperies, motorized screens, and many other devices.

Also known as: 027557980920, RRD-W5BRL-HT, LUTRRDW5BRLHT

Specifications

Type: Keypad, 5 Button
Volts AC: 120
Color: Hot
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 5 Button
Color: Hot
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2