Fan Control, Slide, 1 Pole, Almond

Item #: 0315725

Cat #: SFS-5EH-AL

UPC: 027557691741

$ 42.85 EA
Company wide:
0 in stock
Documents & Guides
Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Almond.

Overview

Fan Control, Slide Type, Variable Speed, 1-Pole, 5A, 120V, Color: Almond.

Skylark Fan-Speed Control, Single-pole, slide-to-off, fully variable fan control, 120V/5A, clamshell packaging in almond

Also known as: 027557691741, SFS-5EH-AL, LUTSFS5EHAL

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Almond
Type: Variable Speed
Volts AC: 120
Poles: 1
Type: Variable Speed
Mounting: Surface
Color: Almond