Skylark Preset Slide Dimmer, Brown

Item #: 0315721

Cat #: SF-12P-277-3-BR

UPC: 027557680851

$ 222.75 EA
Company wide:
0 in stock
Documents & Guides
Skylark Preset Slide Dimmer, 277V, 6A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Color: Brown.

Overview

Skylark Preset Slide Dimmer, 277V, 6A, 3-Way, Fluorescent, On/Off Switch, 3-Wire, Color: Brown.

Skylark Dimmer with On/Off Switch, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, 3-way, 277V/6A in brown

Also known as: 027557680851, SF-12P-277-3-BR, LUTSF12P2773BR

Specifications

Amps: 6
Color: Brown
Type: Slide, Preset, Single-Pole
Volts AC: 277
Mounting: Surface
Amps: 6
Type: Slide, Preset, Single-Pole
Mounting: Surface
Color: Brown
Volts AC: 277