Rigid Nipple, 1" x 3", Gray, PVC Coated/Steel

Item #: 0315720

Cat #: NPL1X3-G

UPC: 704508398576

$ 66.79 EA
Company wide:
0 in stock
Documents & Guides
Rigid Nipple, Size: 1 x 3 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.

Overview

Rigid Nipple, Size: 1 x 3 Inch, Color: Gray, Material/Finish: Steel/PVC Coated, For Use With PVC Coated Conduit.
Also known as: 704508398576, NPL1X3-G, OCANPL1X3G

Specifications

Diameter: 1 in
Color: Gray
Length: 3 in
Material: PVC Coated Steel
Diameter: 1 in
Length: 3 in
Color: Gray
Material: PVC Coated Steel