RA2 5BRL WALL KEYPAD-RRD-W5BRL-BI

Item #: 0315719

Cat #: RRD-W5BRL-BI

UPC: 027557989015

Company wide:
0 in stock

Overview

RA2 5BRL WALL KEYPAD-RRD-W5BRL-BI

RadioRA 2 Wall-mounted Keypad, 5-button with raise/lower in biscuit

Also known as: 027557989015, RRD-W5BRL-BI, LUTRRDW5BRLBI

Specifications

Type: Keypad, 5 Button
Volts AC: 120
Color: Biscuit
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 5 Button
Color: Biscuit
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2