Slide Dimmer, 300W, 3-Way, Skylark, Gray

Item #: 0315718

Cat #: SELV-303P-GR

UPC: 027557680738

$ 103.58 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Gray.

Overview

Skylark Slide Dimmer, 300W, 120V, 3-Way, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Gray.

Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, 3-way, preset, 120V/300W in gray

Also known as: 027557680738, SELV-303P-GR, LUTSELV303PGR

Specifications

Type: 3-Way, Slide, Low Voltage, Electronic, Rocker Switch
Volts AC: 120
Mounting: Surface
Color: Gray
Wattage: 300
Type: 3-Way, Slide, Low Voltage, Electronic, Rocker Switch
Mounting: Surface
Wattage: 300
Volts AC: 120
Color: Gray