Slide Dimmer, 300W, Skylark, White

Item #: 0315716

Cat #: SELV-300PH-WH

UPC: 027557319058

$ 87.48 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: White.

Overview

Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: White.

Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, Single-pole, preset,120V/300W, clamshell packaging in white

Also known as: 027557319058, SELV-300PH-WH, LUTSELV300PHWH

Specifications

Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: White
Volts AC: 120
Wattage: 300
Color: White
Mounting: Surface
Poles: 1