RadioRA 2 Wall Mount Keypad, Almond

Item #: 0315715

Cat #: RRD-W5BRL-AL

UPC: 027557988995

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, Color: Almond.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, Color: Almond.

RadioRA 2 Wall-mounted Keypad, 5-button with raise/lower in almond

Also known as: 027557988995, RRD-W5BRL-AL, LUTRRDW5BRLAL

Specifications

Type: Keypad, 5 Button
Volts AC: 120
Color: Almond
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 5 Button
Color: Almond
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2