Slide Dimmer, 300W, Skylark, Almond

Item #: 0315714

Cat #: SELV-300PH-AL

UPC: 027557402231

$ 87.48 EA
Company wide:
0 in stock
Documents & Guides
Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Almond.

Overview

Skylark Slide Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, On/Off Rocker Switch, Requires Neutral Wire Connection, Color: Almond.

Skylark Dimmer with On/Off Switch, Electronic Low-Voltage, Single-pole, preset,120V/300W, clamshell packaging in almond

Also known as: 027557402231, SELV-300PH-AL, LUTSELV300PHAL

Specifications

Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: Almond
Type: Slide, Low Voltage, Single-Pole, Electronic, Rocker Switch
Mounting: Surface
Poles: 1
Volts AC: 120
Wattage: 300
Color: Almond