RadioRA 2 Wall Mount Keypad, Taupe

Item #: 0315711

Cat #: RRD-W4S-TP

UPC: 027557989480

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Taupe.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Taupe.

RadioRA 2 Wall-mounted Keypad, 4-button favorite scene with raise/lower in taupe

Also known as: 027557989480, RRD-W4S-TP, LUTRRDW4STP

Specifications

Type: Keypad, 4 Button
Color: Taupe
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 4 Button
Volts AC: 120
Wattage: 0.600
Color: Taupe
Mounting: Knuckle
Family / Style: RadioRA 2