Tamper-Resistant Receptacle, 20A, Hot

Item #: 0315707

Cat #: SCRS-20-TR-HT

UPC: 027557618984

Company wide:
0 in stock
Documents & Guides
Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Hot

Overview

Tamper-Resistant Receptacle, 125 Volt / 20 Amp, Color: Hot

Claro, Satin, Tamper-resistant receptacle, 125V/20A in hot

Also known as: 027557618984, SCRS-20-TR-HT, LUTSCRS20TRHT

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex
Amps: 20
Gangs: 1
Color: Hot
Volts AC: 125
Mounting: Insert
Amps: 20
Color: Hot
Type: Receptacle, Tamper-Resistant, Duplex
Gangs: 1
Volts AC: 125