TYPE DS FUSIBLE DISCONNECT SWITCH 60A 3P

Item #: 0315701

Cat #: DS262R

UPC: 786679047491

$ 1312.40 EA
Company wide:
0 in stock
Documents & Guides
Panel Mounted Disconnects, Type DS - Disconnect Switch, 60A, 600 Vac, 250 Vdc, Three-pole, Three-wire, Fusible, Complete unit, Class R fuses, 60A at 600 Vac fuse clips, 60A switch rating, NEC 600 type volts

Overview

Panel Mounted Disconnects, Type DS - Disconnect Switch, 60A, 600 Vac, 250 Vdc, Three-pole, Three-wire, Fusible, Complete unit, Class R fuses, 60A at 600 Vac fuse clips, 60A switch rating, NEC 600 type volts
Also known as: 786679047491, DS262R, CUTDS262R

Specifications

Volts DC: 250
Mounting: Device
Class: R
Volts AC: 600
Amps: 60
Volts DC: 250
Class: R
Amps: 60
Mounting: Device
Volts AC: 600