RadioRA 2 Wall Mount Keypad, Hot

Item #: 0315686

Cat #: RRD-W4S-HT

UPC: 027557980937

Company wide:
0 in stock

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Hot.

RadioRA 2 Wall-mounted Keypad, 4-button favorite scene with raise/lower in hot

Also known as: 027557980937, RRD-W4S-HT, LUTRRDW4SHT

Specifications

Type: Keypad, 4 Button
Volts AC: 120
Color: Hot
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 4 Button
Color: Hot
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2