RadioRA 2 Wall Mount Keypad, Gray

Item #: 0315681

Cat #: RRD-W4S-GR

UPC: 027557989336

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Gray.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Gray.

RadioRA 2 Wall-mounted Keypad, 4-button favorite scene with raise/lower in gray

Also known as: 027557989336, RRD-W4S-GR, LUTRRDW4SGR

Specifications

Type: Keypad, 4 Button
Volts AC: 120
Color: Gray
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 4 Button
Color: Gray
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2