RadioRA 2 Wall Mount Keypad, Brown

Item #: 0315672

Cat #: RRD-W4S-BR

UPC: 027557989299

Company wide:
0 in stock

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Brown.

RadioRA 2 Wall-mounted Keypad, 4-button favorite scene with raise/lower in brown

Also known as: 027557989299, RRD-W4S-BR, LUTRRDW4SBR

Specifications

Color: Brown
Type: Keypad, 4 Button
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Color: Brown
Volts AC: 120
Wattage: 0.600
Type: Keypad, 4 Button
Mounting: Knuckle
Family / Style: RadioRA 2