RadioRA 2 Wall Mount Keypad, Biscuit

Item #: 0315670

Cat #: RRD-W4S-BI

UPC: 027557989275

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Biscuit.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 4 Scene, Raise/Lower, Color: Biscuit.

RadioRA 2 Wall-mounted Keypad, 4-button favorite scene with raise/lower in biscuit

Also known as: 027557989275, RRD-W4S-BI, LUTRRDW4SBI

Specifications

Type: Keypad, 4 Button
Volts AC: 120
Color: Biscuit
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 4 Button
Color: Biscuit
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2