RadioRA 2 Wall Mount Keypad, Taupe

Item #: 0315662

Cat #: RRD-W3S-TP

UPC: 784276080781

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Scene, Raise/Lower, Color: Taupe.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Scene, Raise/Lower, Color: Taupe.

RadioRA 2 Wall-mounted Keypad, 3-button favorite scene, with raise/lower in taupe

Also known as: 784276080781, RRD-W3S-TP, LUTRRDW3STP

Specifications

Type: Keypad, 3 Button
Color: Taupe
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button
Volts AC: 120
Wattage: 0.600
Color: Taupe
Mounting: Knuckle
Family / Style: RadioRA 2