RadioRA 2 Wall Mount Keypad, Palladium

Item #: 0315654

Cat #: RRD-W3S-PD

UPC: 784276080828

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Scene, Raise/Lower, Color: Palladium.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Scene, Raise/Lower, Color: Palladium.

RadioRA 2 Wall-mounted Keypad, 3-button favorite scene, with raise/lower in palladium

Also known as: 784276080828, RRD-W3S-PD, LUTRRDW3SPD

Specifications

Type: Keypad, 3 Button
Volts AC: 120
Color: Palladium
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button
Color: Palladium
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2