RadioRA 2 Wall Mount Keypad, Brown

Item #: 0315637

Cat #: RRD-W3S-BR

UPC: 784276080729

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Scene, Raise/Lower, Color: Brown.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Scene, Raise/Lower, Color: Brown.

RadioRA 2 Wall-mounted Keypad, 3-button favorite scene, with raise/lower in brown

Also known as: 784276080729, RRD-W3S-BR, LUTRRDW3SBR

Specifications

Color: Brown
Type: Keypad, 3 Button
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Color: Brown
Volts AC: 120
Wattage: 0.600
Type: Keypad, 3 Button
Mounting: Knuckle
Family / Style: RadioRA 2