RadioRA 2 Wall Mount Keypad, Taupe

Item #: 0315629

Cat #: RRD-W3BSRL-TP

UPC: 027557988964

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Taupe.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Taupe.

RadioRA 2 Wall-mounted Keypad, 3-button spaced keypad with raise/lower in taupe

Also known as: 027557988964, RRD-W3BSRL-TP, LUTRRDW3BSRLTP

Specifications

Type: Keypad, 3 Button
Color: Taupe
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button
Volts AC: 120
Wattage: 0.600
Color: Taupe
Mounting: Knuckle
Family / Style: RadioRA 2