RadioRA 2 Wall Mount Keypad, Snow

Item #: 0315626

Cat #: RRD-W3BSRL-SW

UPC: 027557988940

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Snow.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Snow.

RadioRA 2 Wall-mounted Keypad, 3-button spaced keypad with raise/lower in snow

Also known as: 027557988940, RRD-W3BSRL-SW, LUTRRDW3BSRLSW

Specifications

Type: Keypad, 3 Button
Color: Snow
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button
Volts AC: 120
Wattage: 0.600
Color: Snow
Mounting: Knuckle
Family / Style: RadioRA 2