RadioRA 2 Wall Mount Keypad, Midnight

Item #: 0315618

Cat #: RRD-W3BSRL-MN

UPC: 027557988872

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Midnight.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Midnight.

RadioRA 2 Wall-mounted Keypad, 3-button spaced keypad with raise/lower in midnight

Also known as: 027557988872, RRD-W3BSRL-MN, LUTRRDW3BSRLMN

Specifications

Type: Keypad, 3 Button
Volts AC: 120
Color: Midnight
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button
Color: Midnight
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2