RadioRA 2 Wall Mount Keypad, Hot

Item #: 0315614

Cat #: RRD-W3BSRL-HT

UPC: 027557980913

Company wide:
0 in stock

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Hot.

RadioRA2 designer keypad, 3 button with Raise/Lower keypad, simple and elegant way to operate lights, shades /draperies, motorized screens, and many other devices.

Also known as: 027557980913, RRD-W3BSRL-HT, LUTRRDW3BSRLHT

Specifications

Type: Keypad, 3 Button
Volts AC: 120
Color: Hot
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button
Color: Hot
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2