Sustainable

RadioRA 2 Wall Mount Keypad, Goldstone

Item #: 0315611
Cat #: RRD-W3BSRL-GS
UPC: 027557988827
Call for price
Company wide:
0 in stock

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Goldstone.
RadioRA 2 Wall-mounted Keypad, 3-button spaced keypad with raise/lower in goldstone
Also known as: 027557988827, RRD-W3BSRL-GS, LUTRRDW3BSRLGS

Specifications

Type: Keypad, 3 Button
Volts AC: 120
Color: Goldstone
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button
Color: Goldstone
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2

Customer Reviews

No reviews for this product
(0)