RadioRA 2 Wall Mount Keypad, Gray

Item #: 0315610

Cat #: RRD-W3BSRL-GR

UPC: 027557988810

Company wide:
0 in stock

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Gray.

RadioRA 2 Wall-mounted Keypad, 3-button spaced keypad with raise/lower in gray

Also known as: 027557988810, RRD-W3BSRL-GR, LUTRRDW3BSRLGR

Specifications

Type: Keypad, 3 Button
Volts AC: 120
Color: Gray
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button
Color: Gray
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2