This product has been discontinued.

20A, 125V, Tamper Resistant GFCI Receptacle, Palladium
Item #: 0315601
Cat #: SCR-20-GFST-PD
UPC: 784276158824
Company wide:
0
in stock
Discontinued
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Palladium
Overview
20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Palladium
Tamper resistant, Self-testing GFCI receptacle, 20A in palladium
Also known as: 784276158824, SCR-20-GFST-PD, LUTSCR20GFSTPD
Specifications
| Mounting: | Insert |
| Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator |
| Amps: | 20 |
| Color: | Palladium |
| Volts AC: | 125 |
| Mounting: | Insert |
| Amps: | 20 |
| Volts AC: | 125 |
| Type: | Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator |
| Color: | Palladium |