RadioRA 2 Wall Mount Keypad, Black

Item #: 0315596

Cat #: RRD-W3BSRL-BL

UPC: 027557988766

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Black.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Black.

RadioRA 2 Wall-mounted Keypad, 3-button spaced keypad with raise/lower in black

Also known as: 027557988766, RRD-W3BSRL-BL, LUTRRDW3BSRLBL

Specifications

Type: Keypad, 3 Button
Volts AC: 120
Color: Black
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button
Color: Black
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2