RadioRA 2 Wall Mount Keypad, Biscuit

Item #: 0315594

Cat #: RRD-W3BSRL-BI

UPC: 027557988759

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Biscuit.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Biscuit.

RadioRA 2 Wall-mounted Keypad, 3-button spaced keypad with raise/lower in biscuit

Also known as: 027557988759, RRD-W3BSRL-BI, LUTRRDW3BSRLBI

Specifications

Type: Keypad, 3 Button
Volts AC: 120
Color: Biscuit
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button
Color: Biscuit
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2