20A, 125V, Tamper Resistant GFCI Receptacle, Hot

Item #: 0315592

Cat #: SCR-20-GFST-HT

UPC: 784276158770

Company wide:
0 in stock
Documents & Guides
20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Hot

Overview

20 Amp, 125 Volt, Tamper Resistant, Self-Testing GFCI Receptacle, Color: Hot

Tamper resistant, Self-testing GFCI receptacle, 20A in hot

Also known as: 784276158770, SCR-20-GFST-HT, LUTSCR20GFSTHT

Specifications

Mounting: Insert
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Amps: 20
Color: Hot
Volts AC: 125
Mounting: Insert
Amps: 20
Volts AC: 125
Type: Receptacle, GFCI, Tamper-Resistant, Feed Through, Decorator
Color: Hot