RadioRA 2 Wall Mount Keypad, Almond

Item #: 0315588

Cat #: RRD-W3BSRL-AL

UPC: 027557988735

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Almond.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button, Raise/Lower, Color: Almond.

RadioRA 2 Wall-mounted Keypad, 3-button spaced keypad with raise/lower in almond

Also known as: 027557988735, RRD-W3BSRL-AL, LUTRRDW3BSRLAL

Specifications

Type: Keypad, 3 Button
Volts AC: 120
Color: Almond
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button
Color: Almond
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2