RadioRA 2 Wall Mount Keypad, Taupe

Item #: 0315584

Cat #: RRD-W3BRL-TP

UPC: 027557772075

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Taupe.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Taupe.

RadioRA 2 Wall-mounted Keypad, 3-button with raise/lower in taupe

Also known as: 027557772075, RRD-W3BRL-TP, LUTRRDW3BRLTP

Specifications

Type: Keypad, 3 Button, Raise/Lower
Color: Taupe
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button, Raise/Lower
Volts AC: 120
Wattage: 0.600
Color: Taupe
Mounting: Knuckle
Family / Style: RadioRA 2