RadioRA 2 Wall Mount Keypad, Palladium

Item #: 0315576

Cat #: RRD-W3BRL-PD

UPC: 027557772013

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Palladium.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Palladium.

RadioRA 2 Wall-mounted Keypad, 3-button with raise/lower in palladium

Also known as: 027557772013, RRD-W3BRL-PD, LUTRRDW3BRLPD

Specifications

Type: Keypad, 3 Button, Raise/Lower
Volts AC: 120
Color: Palladium
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button, Raise/Lower
Color: Palladium
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2