Starter, NEMA Size 3, 90A, Type 1, Non-Reversing, 120VAC Coil

Item #: 0315569

Cat #: ECN0531AAA

UPC: 782114016206

$ 2251.91 EA
Company wide:
6 in stock
Documents & Guides
90 Amp, NEMA Size 3, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Overview

90 Amp, NEMA Size 3, Non-Combination, Non-Reversing Starter, Freedom, 3-Pole, 3-Phase Magnetic, Thermal Overload Relay, NEMA Type 1, Indoor, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Cover Control: Reset Button. Must Add Class 20 Heater Pack.

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782114016206, ECN0531AAA, CUTECN0531AAA

Specifications

Volts AC Control: 120
Family / Style: Freedom
Phase: 3
Poles: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 90
Volts AC: 600
Volts AC Control: 120
Phase: 3
Type: Thermal Overload, NEMA, Starter, Non-Reversing
IP/NEMA Rating: NEMA 1
Volts AC: 600
Family / Style: Freedom
Poles: 3
Mounting: Surface
Amps: 90