RadioRA 2 Wall Mount Keypad, Hot

Item #: 0315565

Cat #: RRD-W3BRL-HT

UPC: 027557771948

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Hot.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Buttons with Raise/Lower, Color: Hot.

RadioRA 2 Wall-mounted Keypad, 3-button with raise/lower in hot

Also known as: 027557771948, RRD-W3BRL-HT, LUTRRDW3BRLHT

Specifications

Type: Keypad, 3 Button, Raise/Lower
Volts AC: 120
Color: Hot
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, 3 Button, Raise/Lower
Color: Hot
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2