RadioRA 2 Wall Mount Keypad, Taupe

Item #: 0315534

Cat #: RRD-W3BD-TP

UPC: 027557773119

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Taupe.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Taupe.

RadioRA 2 Wall-mounted Keypad, Two 3-button groups in taupe

Also known as: 027557773119, RRD-W3BD-TP, LUTRRDW3BDTP

Specifications

Type: Keypad, Dual Group, Dual Raise/Lower
Color: Taupe
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Wattage: 0.600
Color: Taupe
Mounting: Knuckle
Family / Style: RadioRA 2