RadioRA 2 Wall Mount Keypad, Snow

Item #: 0315530

Cat #: RRD-W3BD-SW

UPC: 027557773096

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Snow.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Snow.

RadioRA 2 Wall-mounted Keypad, Two 3-button groups in snow

Also known as: 027557773096, RRD-W3BD-SW, LUTRRDW3BDSW

Specifications

Type: Keypad, Dual Group, Dual Raise/Lower
Color: Snow
Volts AC: 120
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Wattage: 0.600
Color: Snow
Mounting: Knuckle
Family / Style: RadioRA 2