RadioRA 2 Wall Mount Keypad, Palladium

Item #: 0315522

Cat #: RRD-W3BD-PD

UPC: 027557773058

Company wide:
0 in stock

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Palladium.

RadioRA 2 Wall-mounted Keypad, Two 3-button groups in palladium

Also known as: 027557773058, RRD-W3BD-PD, LUTRRDW3BDPD

Specifications

Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Color: Palladium
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Dual Raise/Lower
Color: Palladium
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2