RadioRA 2 Wall Mount Keypad, Midnight

Item #: 0315514

Cat #: RRD-W3BD-MN

UPC: 027557773027

Company wide:
0 in stock
Documents & Guides
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Midnight.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Midnight.

RadioRA 2 Wall-mounted Keypad, Two 3-button groups in midnight

Also known as: 027557773027, RRD-W3BD-MN, LUTRRDW3BDMN

Specifications

Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Color: Midnight
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Dual Raise/Lower
Color: Midnight
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2