20A, 125V, Tamper Resistant USB Receptacle, Palladium

Item #: 0315511

Cat #: SCR-15-UBTR-PD

UPC: 784276166317

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Palladium

Overview

15 Amp, 125 Volt, Tamper Resistant USB Receptacle, Color: Palladium

Satin Colors tamper-resistant USB receptacle, 125V, 15A in palladium

Also known as: 784276166317, SCR-15-UBTR-PD, LUTSCR15UBTRPD

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decorator
Amps: 15
Color: Palladium
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Type: Receptacle, Tamper-Resistant, 2 Device, USB, Decorator
Color: Palladium