RadioRA 2 Wall Mount Keypad, Ivory

Item #: 0315507

Cat #: RRD-W3BD-IV

UPC: 027557772990

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Ivory.

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 3 Button Dual Group, Color: Ivory.

RadioRA 2 Wall-mounted Keypad, Two 3-button groups in ivory

Also known as: 027557772990, RRD-W3BD-IV, LUTRRDW3BDIV

Specifications

Type: Keypad, Dual Group, Dual Raise/Lower
Volts AC: 120
Color: Ivory
Mounting: Knuckle
Wattage: 0.600
Family / Style: RadioRA 2
Type: Keypad, Dual Group, Dual Raise/Lower
Color: Ivory
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle
Family / Style: RadioRA 2